Motion
H3067 COLLAR W/HDW

LOVEJOY INC
H3067 COLLAR W/HDW

Jaw Coupling Collar - H3067 Cplg Size, 10.6800 in OD, Steel
MI ITEM #02704328
MFR #H3067 COLLAR W/HDW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
H3067 COLLAR W/HDW

Jaw Coupling Collar - H3067 Cplg Size, 10.6800 in OD, Steel
MI ITEM #02704328
MFR #H3067 COLLAR W/HDW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    11.62 in
  • Coupling Size Code
    H3067
  • Distance Between Shafts
    2.12 in
  • Length Through Bore
    4-3/4 in
  • Max Parallel Misalignment
    0.015 in
  • Min Bore Diameter
    54 mm
  • Outside Diameter
    10 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Rough Stock
  • Element Material
    Nitrile, Thermoplastic Elastomer
  • Element Type
    Cushion
  • Hub Material
    Ductile Iron
  • Includes
    Cushion Set
  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144153616
  • Material
    Steel
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Collar
  • Screw Clamp Type
    Set Screw
  • Series
    H
  • Torque Capacity
    47196 in
  • UPC_NO
    685144153616

Overview

Mfr description
H3067 COLLAR W/ HARDWARE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought