1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
1643
Hubcap - 1.7300 in, 2.4690 in, 6.2500 in
MI ITEM #
02704383
MFR #
1643
Your Price
$40.92
/each
Qty
Add to Cart
Previous Page
Home
CR SEALS (SKF) 1643
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
1643
Hubcap - 1.7300 in, 2.4690 in, 6.2500 in
MI ITEM #
02704383
MFR #
1643
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$40.92
/each
(List
$56.48
)
Qty
Add to Cart
Overview
Mfr description
1643 HUB CAP
Specifications
Inside Diameter
1.7300 in
Width
2.4690 in
Outside Diameter
6.2500 in
Manufacturer Upc Number
085311168663
UPC_NO
085311168663
Weight
0.81 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data