Motion
K4SVA
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02704604
MFR #K4SVA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 2500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02704604
MFR #K4SVA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K4SVA ACTUATOR LESS VALVE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2500 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Body Size
    1/2 in
  • Flow Rate
    11.00 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.218 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text