Motion
8262H232LTAC24/60D

ASCO
8262H232LTAC24/60D

Cryogenic Process Valve -
Mi Item #02704610
MFR #8262H232LTAC24/60D
Price$376.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H232LTAC24/60D

Cryogenic Process Valve -
Mi Item #02704610
MFR #8262H232LTAC24/60D

Mfr description
8262H232LTAC24/60D
  • “LT” suffix valves are built to control cryogenic fluids, including liquid nitrogen (-320˚F/-194˚C), liquid argon (-303˚F/-184˚C), and liquid oxygen (-297˚F/-181˚C)
  • All suffix “LT” valves are degreased, cleaned, tested free of moisture, and black light tested for hydrocarbons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/8 in
  • Port Size
    1/4 NPT
  • Weight
    0.61 lbs

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -40 to 125 °F
  • Body Material
    Brass
  • Certification (UL)
    General Purpose Valve
  • Compatible Fluid Type
    Liquid Nitrogen, Liquid Argon, Liquid Oxygen
  • Flow Coefficient Cv Flow Factor Kv
    0.35 Cv
  • Minimum Operating Pressure
    0 psi
  • Operating Pressure Diff Fluid
    155 psi
  • Operating Temperature Range
    -320 to 150 °F
  • Rebuild Kits
    323593
  • Replacement Coil
    238610-032-D
  • Seal Material
    PTFE
  • Solenoid Coil Insulation
    Class F
  • Solenoid Coil Type
    FT
  • Solenoid Supply Voltage
    24/60 V ac
  • Standards Met
    UL/CSA/CE
  • Valve Functionality
    2-Way, 2-Position, Normally Closed
  • Watts
    10.1 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)