Motion
ACP35RH

SKF
ACP35RH

Float-On Ball Transfer - 35 mm Ball Dia., Polyurethane Ball Material, Steel Housing Material
MI ITEM #02704645
MFR #ACP35RH
Your Price$79.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ACP35RH

Float-On Ball Transfer - 35 mm Ball Dia., Polyurethane Ball Material, Steel Housing Material
MI ITEM #02704645
MFR #ACP35RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.60/each(List $91.53)

Overview

Mfr description
ACP35RH CGR BALL TRANSFER UNITS
  • Polyurethane Load Ball Height Adjustable Threaded Studd Can handle sensitive materials without marking E.g Glass, Wood etc

Specifications

  • Ball Diameter
    35 mm
  • Series
    ACP
  • Ball Material
    Polyurethane
  • Mounting
    Stud Mount
  • Housing Material
    Steel
  • Overall Height
    88 mm
  • Overall Width
    35 mm
  • UPC_NO
    7316578047914
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text