Motion
BT-1022-13

SKF
BT-1022-13

Flange Fixing Ball Transfer - 31.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 275 lbs Load Capacity
Mi Item #02704654
MFR #BT-1022-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1022-13

Flange Fixing Ball Transfer - 31.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 275 lbs Load Capacity
Mi Item #02704654
MFR #BT-1022-13

Mfr description
BT 1022-13 CGR BALL TRANSFER UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    31.7 mm
  • Bolt Center To Center Length
    58.7 mm
  • Flange Thickness
    4.2 mm
  • Overall Height
    36.1 mm
  • Overall Width
    73.7 mm
  • Weight
    0.58 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    275 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578048096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)