Motion
BT 3001-13-35

SKF
BT 3001-13-35

Ball Transfer - BT Series, 19 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 55 lbs Load Capacity
Mi Item #02704660
MFR #BT 3001-13-35
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 3001-13-35

Ball Transfer - BT Series, 19 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 55 lbs Load Capacity
Mi Item #02704660
MFR #BT 3001-13-35

Mfr description
BT 3001-13-35 CGR BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 35mm length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.49/each

Specifications

Dimensions

  • Ball Diameter
    19 mm
  • Stud Length
    35 mm
  • Thread Size
    M8
  • Weight
    0.13 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Height Adjustable Threaded Studd
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)