Motion
BT-3001-14-40

SKF
BT-3001-14-40

Stud Type Ball Transfer - 3001 Series, 19 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
MI ITEM #02704663
MFR #BT-3001-14-40
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-3001-14-40

Stud Type Ball Transfer - 3001 Series, 19 mm Ball Dia., Nylon Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
MI ITEM #02704663
MFR #BT-3001-14-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.58/each

Specifications

Dimensions

  • Ball Diameter
    19 mm
  • Overall Height
    64.6 mm
  • Overall Width
    32.1 mm
  • Stud Length
    40 mm
  • Thread Size
    M8
  • Weight
    0.13 lbs

Details

  • Ball Material
    Nylon
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    44 lbs
  • Mounting
    Stud Mount
  • Series
    3001
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578047709

Overview

Mfr description
BT 3001-14-40 CGR BALL TRANSFER UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought