Specifications
Dimensions
- Ball Diameter15.8 mm
- Weight0.12 lb
Details
- Ball MaterialCarbon Steel Ball and Zinc Plated Housing
- MountingFixing Clip or pressed interference fit
- SeriesBT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)