Motion
BT 522-0-14

SKF
BT 522-0-14

Ball Transfer - BT Series, 22.2 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
MI ITEM #02704673
MFR #BT 522-0-14
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 522-0-14

Ball Transfer - BT Series, 22.2 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 44 lbs Load Capacity
MI ITEM #02704673
MFR #BT 522-0-14

Mfr description
BT 522-0-14 CGR BALL TRANSFER UNITS
  • Nylon Load Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • Ball Diameter
    22.2 mm
  • Flange Thickness
    2.80 mm
  • Weight
    0.21 lb

Details

  • Ball Material
    Nylon Load Ball and Zinc Plated Housing
  • Housing Material
    Zinc Plated
  • Maximum Load Capacity
    44 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)