Motion
BT 522-0-16

SKF
BT 522-0-16

Ball Transfer - BT Series, 22.2 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 352 lbs Load Capacity
Mi Item #02704674
MFR #BT 522-0-16
Price$66.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 522-0-16

Ball Transfer - BT Series, 22.2 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material, Zinc Plated Housing Material, 352 lbs Load Capacity
Mi Item #02704674
MFR #BT 522-0-16

Mfr description
BT 522-0-16 CGR BALL TRANSFER UNITS
  • Stainless Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Built for harsh conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.61/each

Specifications

Dimensions

  • Ball Diameter
    22.2 mm
  • Flange Thickness
    2.80 mm
  • Weight
    0.29 lb

Details

  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc Plated
  • Maximum Load Capacity
    352 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)