Motion
BT-522-2-13

SKF
BT-522-2-13

Euro Unit Ball Transfer - 22.2 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 351 lbs Load Capacity
MI ITEM #02704675
MFR #BT-522-2-13
Your Price$35.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-522-2-13

Euro Unit Ball Transfer - 22.2 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 351 lbs Load Capacity
MI ITEM #02704675
MFR #BT-522-2-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.87/each(List $43.05)

Overview

Mfr description
BT 522-2-13 CGR BALL TRANSFER UNITS

Specifications

  • Ball Diameter
    22.2 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    30 mm
  • Overall Width
    45 mm
  • Flange Thickness
    2.8 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    351 lbs
  • UPC_NO
    7316578001367
  • Manufacturer Catalog
  • Weight
    0.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text