Motion
BT-545-6-16

SKF
BT-545-6-16

Ball Transfer - BT Series, 44.5 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 1344 lbs Load Capacity
Mi Item #02704678
MFR #BT-545-6-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-545-6-16

Ball Transfer - BT Series, 44.5 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 1344 lbs Load Capacity
Mi Item #02704678
MFR #BT-545-6-16

Mfr description
BT 545-6-16 CGR BALL TRANSFER UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    44.5 mm
  • Flange Thickness
    4 mm
  • Overall Height
    53.5 mm
  • Overall Width
    75 mm
  • Weight
    1.96 lb

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    1344 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)