Motion
BT-6025-2-13

SKF
BT-6025-2-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02704680
MFR #BT-6025-2-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-6025-2-13

Ball Transfer - BT Series, 25.4 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02704680
MFR #BT-6025-2-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 6025-2-13 CGR BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Top Flange 4 Fixing holes Double Seals to reduce ingress of dirt

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Top Flange 4 Fixing holes
  • Weight
    0.57 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text