Motion
BT-6025-3-13

SKF
BT-6025-3-13

Hi-Tech Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 705 lbs Load Capacity
MI ITEM #02704681
MFR #BT-6025-3-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-6025-3-13

Hi-Tech Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 705 lbs Load Capacity
MI ITEM #02704681
MFR #BT-6025-3-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 6025-3-13 CGR BALL TRANSFER UNITS

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Bolt Center To Center Length
    58 mm
  • Housing Material
    Zinc Plated
  • Overall Height
    38.3 mm
  • Overall Width
    76 mm
  • Flange Thickness
    6.3 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    705 lbs
  • UPC_NO
    7316578048119
  • Manufacturer Catalog
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text