Motion
BT-7105-16

SKF
BT-7105-16

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #02704683
MFR #BT-7105-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7105-16

Hevi-Load Ball Transfer - 12.7 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #02704683
MFR #BT-7105-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 7105-16 CGR BALL TRANSFER UNITS

Specifications

  • Ball Diameter
    12.7 mm
  • Series
    BT
  • Ball Material
    Stainless Steel
  • Mounting
    Flush Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    28.5 mm
  • Overall Width
    25.6 mm
  • Flange Thickness
    8 mm
  • Support Material
    Stainless Steel
  • Maximum Load Capacity
    55 lbs
  • UPC_NO
    7316578047754
  • Manufacturer Catalog
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text