Motion
BT-810-15-13

SKF
BT-810-15-13

Heavy Duty Ball Transfer - 15.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 123 lbs Load Capacity
MI ITEM #02704688
MFR #BT-810-15-13
List Price$43.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-810-15-13

Heavy Duty Ball Transfer - 15.8 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 123 lbs Load Capacity
MI ITEM #02704688
MFR #BT-810-15-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.05/each for your price

Overview

Mfr description
BT 810-15-13 CGR BALL TRANSFER UNITS

Specifications

  • Ball Diameter
    15.8 mm
  • Series
    BT
  • Ball Material
    Carbon Steel
  • Mounting
    Flange Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    21 mm
  • Overall Width
    31 mm
  • Flange Thickness
    3.8 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    123 lbs
  • UPC_NO
    7316578047815
  • Manufacturer Catalog
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text