Motion
BT-810-22-16

SKF
BT-810-22-16

Heavy Duty Ball Transfer - 22.2 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 396 lbs Load Capacity
Mi Item #02704689
MFR #BT-810-22-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-810-22-16

Heavy Duty Ball Transfer - 22.2 mm Ball Dia., Stainless Steel Ball Material, Zinc Plated Housing Material, 396 lbs Load Capacity
Mi Item #02704689
MFR #BT-810-22-16

Mfr description
BT 810-22-16 CGR BALL TRANSFER UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    22.2 mm
  • Flange Thickness
    4 mm
  • Overall Height
    30.5 mm
  • Overall Width
    45 mm
  • Weight
    0.44 lbs

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    396 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Stainless Steel
  • UPC_NO
    7316578047976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)