Motion
BT 810-30-13

SKF
BT 810-30-13

Ball Transfer - BT Series, 30 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 771 lbs Load Capacity
Mi Item #02704690
MFR #BT 810-30-13
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 810-30-13

Ball Transfer - BT Series, 30 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 771 lbs Load Capacity
Mi Item #02704690
MFR #BT 810-30-13

Mfr description
BT 810-30-13 CGR BALL TRANSFER UNITS
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.63/each

Specifications

Dimensions

  • Ball Diameter
    30 mm
  • Flange Thickness
    3.40 mm
  • Weight
    0.82 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    771 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)