Motion
DL 40-13

SKF
DL 40-13

DL 40-13
MI ITEM #02704693
MFR #DL 40-13
List Price$363.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
DL 40-13

DL 40-13
MI ITEM #02704693
MFR #DL 40-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.12/each for your price

Overview

Mfr description
DL 40-13 CGR BALL TRANSFER UNITS
  • Carbon Steel Ball and Black Oxide Coated Housing Tolerance ring for interference fitting Greater Shock Loading Protection / Self Levelling

Specifications

  • Ball Diameter
    25.4 mm
  • Series
    DL
  • Ball Material
    Carbon Steel Ball and Black Oxide Coated Housing
  • Mounting
    Tolerance ring for interference fitting
  • Weight
    0.71 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought