Motion
DL-50-13

SKF
DL-50-13

Die-Lifter Ball Transfer - 30 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 738 lbs Load Capacity
MI ITEM #02704694
MFR #DL-50-13
List Price$889.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
DL-50-13

Die-Lifter Ball Transfer - 30 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 738 lbs Load Capacity
MI ITEM #02704694
MFR #DL-50-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.81/each for your price

Overview

Mfr description
DL 50-13 CGR BALL TRANSFER UNITS

Specifications

  • Ball Diameter
    30 mm
  • Series
    DL
  • Ball Material
    Carbon Steel
  • Mounting
    Flush Mount
  • Housing Material
    Zinc Plated
  • Overall Height
    60 mm
  • Overall Width
    50.5 mm
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    738 lbs
  • UPC_NO
    7316578048133
  • Manufacturer Catalog
  • Weight
    1.46 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text