Motion
6003/VA201

SKF
6003/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02704713
MFR #6003/VA201
Price$170.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02704713
MFR #6003/VA201

Mfr description
6003/VA201 SINGLE ROW BALL BRGS
  • Deep groove ball bearings for high temperature applications. Up to 25 °C (48 °F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.06/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6003/VA201 SINGLE ROW BALL BRGS
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications. Up to 25 °C (48 °F)
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6003/VA201 Radial/Deep Groove Ball Bearing has 17 mm bore diameter, straight bore, open closure, 35 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    6003/VA201
  • Max Rpm
    340 rpm
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    730 lbf
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571110981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)