Motion
6207/VA201

SKF
6207/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #02704729
MFR #6207/VA201
Your Price$194.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #02704729
MFR #6207/VA201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$194.29/each(List $223.44)

Overview

Mfr description
6207/VA201 SINGLE ROW BALL BRGS
  • Deep groove ball bearings for high temperature applications. Up to 25 °C (48 °F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -20 to +480 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Phosphate
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel with phosphate coating
  • Inner Ring Width
    17 mm
  • Element Material
    Bearing steel with phosphate coating
  • Fillet Radius
    1.1 mm
  • Max Rpm
    160 rpm
  • Series
    62
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Manufacturer Catalog Number
    6207/VA201
  • UPC_NO
    7316575803834
  • Weight
    0.64 lbs
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications. Up to 25 °C (48 °F)
  • Description
    6207/VA201 SINGLE ROW BALL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207/VA201 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 17 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought