Motion
YAR 207-107-2FW/VA228

SKF
YAR 207-107-2FW/VA228

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704758
MFR #YAR 207-107-2FW/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 207-107-2FW/VA228

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704758
MFR #YAR 207-107-2FW/VA228

Mfr description
YAR 207-107-2FW/VA228 INSERT BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Inner Ring Width  
    42.9 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    2.8346 in
  • Weight
    0.93 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    160 rpm
  • Operating Temperature Range
    -240 to +660 °F
  • Product Type
    Ball Insert Bearings
  • Radial Static Load Capacity
    15.3 kN
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316571862903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)