Overview
Mfr description
YAR 208-108-2FW/VA228 INSERT BALL BRGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range-240 to +660 °F
- Radial Static Load Capacity19 kN
- Bearing MaterialStainless Steel
- Finish CoatingZinc Plated
- Max Rpm150 rpm
- Seal TypeContact with Flinger
- SeriesYAR2
- UPC_NO7316571776514
- Weight1.46 lbs
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data