Motion
FY 1.1/2 TF/VA228

SKF
FY 1.1/2 TF/VA228

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #02704764
MFR #FY 1.1/2 TF/VA228
Price$800.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 1.1/2 TF/VA228

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
Mi Item #02704764
MFR #FY 1.1/2 TF/VA228

Mfr description
FY 1.1/2 TF/VA228 UNIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.89/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    101 mm
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    130 mm
  • Weight
    4.32 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    7316571381237
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -30 to +120 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    4280 lbf
  • Seal Type
    Contact Seal
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316571381237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)