Motion
FY 1.1/4 TF/VA228

SKF
FY 1.1/4 TF/VA228

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02704765
MFR #FY 1.1/4 TF/VA228
Price$609.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 1.1/4 TF/VA228

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02704765
MFR #FY 1.1/4 TF/VA228

Mfr description
FY 1.1/4 TF/VA228 UNIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6220 in
  • Bolt Size
    0.5630 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.6890 in
  • Overall Height  
    1.8268 in
  • Overall Length Diameter  
    4.6457 in
  • Weight
    3.22 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571381213
  • Max Rpm
    170 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316571381213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)