Motion
FY 2.15/16 TF/VA228

SKF
FY 2.15/16 TF/VA228

Four-Bolt Flange Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704774
MFR #FY 2.15/16 TF/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 2.15/16 TF/VA228

Four-Bolt Flange Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704774
MFR #FY 2.15/16 TF/VA228

Mfr description
FY 2.15/16 TF/VA228 4 BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    152.40 mm
  • Bore Diameter  
    2-15/16 in
  • Length Through Bore
    87.4 mm
  • Overall Length Diameter  
    197 mm
  • Weight
    14.33 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316571733661
  • Max Rpm
    2600 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14920 lbf
  • Radial Static Load Capacity
    11030 lbf
  • Replacement Bearing
    YAR 215-215-2F
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316571733661

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)