Motion
FY 40 TF/VA228

SKF
FY 40 TF/VA228

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #02704783
MFR #FY 40 TF/VA228
List Price$915.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 40 TF/VA228

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #02704783
MFR #FY 40 TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$915.34/each for your price

Overview

Mfr description
FY 40 TF/VA228 UNIT PILLOW BLOCKS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Static Load Capacity
    19 kN
  • Length Through Bore
    54.2 mm
  • Operating Temperature Range
    -30 to +120 °F
  • Finish Coating
    Uncoated
  • Series
    FY
  • Manufacturer Upc Number
    7316571382555
  • UPC_NO
    7316571382555
  • Weight
    4.16 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought