Specifications
Dimensions
- Bolt Center To Center Length157.20 mm
- Bore Diameter1-15/16 in
- Length Through Bore60.6 mm
- Overall Length Diameter116 mm
- Weight5.36 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeNon-Relubricatable
- Manufacturer Upc Number7316571842806
- Mounting Type2-Bolt Flange
- Operating Temperature Range-30 to +120 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Static Load Capacity5220 lbf
- Seal TypeContact Seal
- SeriesFYT
- Type Of BearingBall
- UPC_NO7316571842806