Motion
SY 1. TF/VA201

SKF
SY 1. TF/VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02704801
MFR #SY 1. TF/VA201
Price$292.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1. TF/VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02704801
MFR #SY 1. TF/VA201

Mfr description
SY 1. TF/VA201 UNIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    36 mm
  • Bolt Center To Center Length
    130 mm
  • Bore Diameter
    1 in
  • Overall Height
    2.7559 in
  • Overall Length
    5.1181 in
  • Overall Width
    1.3438 in
  • Weight
    1.69 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    1760 lbf
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316571381329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)