Motion
SY 1.1/2 TF/VA228

SKF
SY 1.1/2 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704803
MFR #SY 1.1/2 TF/VA228
Your Price$736.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1.1/2 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704803
MFR #SY 1.1/2 TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$736.17/each(List $862.97)

Overview

Mfr description
SY 1.1/2 TF/VA228 UNIT PILLOW BLKS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    175 mm
  • Base To Bore Centerline
    .7480 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    24.5 mm
  • Base Width
    48 mm
  • Overall Width
    1.9375 in
  • Finish Coating
    Uncoated
  • Radial Static Load Capacity
    4280 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • UPC_NO
    7316571381121
  • Standards Met
    ISO
  • Weight
    4.22 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text