Motion
SY 1.3/8 TF/VA228

SKF
SY 1.3/8 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704808
MFR #SY 1.3/8 TF/VA228
List Price$729.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1.3/8 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704808
MFR #SY 1.3/8 TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$729.30/each for your price

Overview

Mfr description
SY 1.3/8 TF/VA228 UNIT PILLOW BLOCKS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/8 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • UPC_NO
    7316572061992
  • Standards Met
    ISO
  • Weight
    3.43 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text