Motion
SY 3/4 TF/VA228

SKF
SY 3/4 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704814
MFR #SY 3/4 TF/VA228
List Price$549.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 3/4 TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704814
MFR #SY 3/4 TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$549.95/each for your price

Overview

Mfr description
SY 3/4 TF/VA228 UNIT PILLOW BLOCKS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    127 mm
  • Base To Bore Centerline
    .5512 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    20.5 mm
  • Base Width
    32 mm
  • Overall Width
    31 mm
  • Finish Coating
    Uncoated
  • Radial Static Load Capacity
    1470 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • UPC_NO
    7316571381077
  • Standards Met
    ISO
  • Weight
    1.36 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought