Motion
SY 40 TF/VA201

SKF
SY 40 TF/VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704817
MFR #SY 40 TF/VA201
Your Price$494.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 40 TF/VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02704817
MFR #SY 40 TF/VA201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$494.64/each(List $568.83)

Overview

Mfr description
SY 40 TF/VA201 UNIT PILLOW BLOCKS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    135.50 mm
  • Base To Bore Centerline
    49.20 mm
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    99 mm
  • Overall Length
    175 mm
  • Base Width
    48 mm
  • Finish Coating
    Uncoated
  • Radial Static Load Capacity
    19 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • UPC_NO
    7316571382463
  • Standards Met
    ISO
  • Weight
    4.4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought