Motion
SYF 1. TF/VA228

SKF
SYF 1. TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #02704821
MFR #SYF 1. TF/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYF 1. TF/VA228

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material
MI ITEM #02704821
MFR #SYF 1. TF/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SYF 1. TF/VA228 UNIT PILLOW BLOCKS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Housing Material
    Cast Iron
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +55 to +120 °F
  • Series
    SYF
  • UPC_NO
    7316571763231
  • Standards Met
    EN 1561:1997
  • Weight
    1.36 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought