Motion
YAR 211-200-2FW/VA228

SKF
YAR 211-200-2FW/VA228

Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 3.9375 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704841
MFR #YAR 211-200-2FW/VA228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 211-200-2FW/VA228

Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 3.9375 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704841
MFR #YAR 211-200-2FW/VA228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YAR 211-200-2FW/VA228 INSERT BALL BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -240 to +660 °F
  • Radial Static Load Capacity
    29 kN
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Zinc Plated
  • Max Rpm
    110 rpm
  • Seal Type
    Contact with Flinger
  • Series
    YAR2
  • UPC_NO
    7316571615745
  • Weight
    2.65 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text