Motion
A5850-OLP
Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02704930
MFR #A5850-OLP
Price$695.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet
Mi Item #02704930
MFR #A5850-OLP

Mfr description
A5850-OLP HOSE REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$695.81/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Weight
    44.00 lbs

Details

  • Application
    Air, Water
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Type
    PVC
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567001119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)