Motion
61 X 1156
Klozure® TFE Oil Seal - Solid, 1.969 in Shaft Dia., 2.756 in OD, 0.394 in Overall Width, Model 61 Design, PTFE Lip Material
MI ITEM #02705132
MFR #61 X 1156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® TFE Oil Seal - Solid, 1.969 in Shaft Dia., 2.756 in OD, 0.394 in Overall Width, Model 61 Design, PTFE Lip Material
MI ITEM #02705132
MFR #61 X 1156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61X1156 SEAL
  • Can Run Dry - No Lube Required

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.969 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.394 in
  • Design Type
    Model 61
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • Description Keyword
    Model 61
  • Pressure Tolerance
    150 psi with cover plate, 75 psi without
  • Manufacturer Upc Number
    717744189884
  • Misalignment Tolerance
    0.005 in at 2000 fpm
  • Typical Application
    Lip Seal, Excluder Seal, Pumps
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought