Motion
KILN GREASE HT 35lb

JET-LUBE
KILN GREASE HT 35lb

Jet-Lube Grease - 2 NLGI Grade, 35 lb Size, Pail Container, Green Color, Water Resistant
MI ITEM #02705161
MFR #KILN GREASE HT 35lb
Price$1,069.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
KILN GREASE HT 35lb

Jet-Lube Grease - 2 NLGI Grade, 35 lb Size, Pail Container, Green Color, Water Resistant
MI ITEM #02705161
MFR #KILN GREASE HT 35lb

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,069.31/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Specific Gravity
    0.94

Details

  • Base Material
    Aluminum Complex
  • Color
    Green
  • Container Capacity
    35 lb
  • Container Type
    Pail
  • Dropping Point
    542 °F
  • Flash Point
    Greater Than 560 °F
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Lubricating Oil
  • Water Resistance
    Water Resistant

Overview

Mfr description
75116 KILN GREASE 35# PAIL
  • Premium lubricant formulated using a high viscosity, highly refined base oil
  • KILN GREASE HT's base fluid is combined with an aluminum complex thickener which produces a grease with exceptional high temperature, water resistance and high load characteristics
  • This grease is ideal for use where temperature, water washout and contamination, extreme loads or a combination of these factors are present.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought