Motion
GYAE50RRB
Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #02705213
MFR #GYAE50RRB
List Price$175.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #02705213
MFR #GYAE50RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.12/each for your price

Overview

Mfr description
GYAE50RRB INSERT BEARING

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.7500 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    GYA-RRB
  • Manufacturer Upc Number
    087796101470
  • UPC_NO
    087796101470
  • Weight
    1.33 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text