Motion
FS1500
Linear Shaft Seal - For Use With 243848, SSU24, SUPER24, FS Series
Mi Item #02705303
MFR #FS1500
Price$35.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 243848, SSU24, SUPER24, FS Series
Mi Item #02705303
MFR #FS1500

Mfr description
FS-1500 FELT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.97/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    2.375 in
  • Thickness
    0.188 in
  • Weight
    0.02 lbs

Details

  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Felt
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Felt
  • Measurement Standard
    Inch
  • Outer Casing Material
    Felt
  • Seal Type
    Solid / Closed - Felt Seal
  • Series
    FS
  • UPC_NO
    662486902485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)