Motion
40E02L Pack Chain

TSUBAKI (UST)
40E02L Pack Chain

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 1 Strand
MI ITEM #02705361
MFR #40E02L Pack Chain
Your Price$171.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40E02L Pack Chain

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 1 Strand
MI ITEM #02705361
MFR #40E02L Pack Chain

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.24/ft(List $205.49)

Overview

Mfr description
40 RIVET W/REVERSED A-0 R/L EV 2ND 10 FT

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.312 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    595 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Roller Width
    0.312 in
  • Weight
    0.50 lb
  • UPC_NO
    097039400895
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought