Motion
CC6-SS
Coupling Shaft - 13.0000 in Length
Mi Item #02705514
MFR #CC6-SS
Price$1,115.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Shaft - 13.0000 in Length
Mi Item #02705514
MFR #CC6-SS

Mfr description
CC6-SS CPLG SHAFT 304 SS
  • Corrosion Resistant Stainless Steel
  • Jig Drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.32/each

Specifications

Dimensions

  • Nominal Bolt Hole Size
    0.78125 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    13.0000 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    13.0000 in
  • Storage Dimension Width
    3.0000 in
  • Weight
    24.3 lbs

Details

  • Additional Details
    Conveyor coupling shafts are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Steel couplings are normally furnished; however couplings with hardened bearing surfaces may be furnished where highly abrasive materials are being conveyed. Jig drilling allows for ease of installation.
  • Hard Coating Bearing Area
    Non-Hard Coating Bearing Area
  • Heat Treat Bearing Area
    Non-Heat Treat Bearing Area
  • Manufacturer Upc Number
    697950485409
  • Material
    Stainless Steel
  • Number Of Bolts
    4
  • Related Components
    CCB6-SS, Hanger bearings, Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)