Motion
Y-16
CS1, Accessory, Y Type Double Knuckle Joint
MI ITEM #02705533
MFR #Y-16
Price$124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS1, Accessory, Y Type Double Knuckle Joint
MI ITEM #02705533
MFR #Y-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$124.84/each

Specifications

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod Clevis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1

Overview

Mfr description
Y16 FEMALE ROD END
  • Y type double knuckle joint
  • Applicable series: CS1
  • Applicable bore sizes (mm): 125, 140, 160, 180, 200, 250, 300
  • Material: cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought