Motion
J1200R-MASD

PROTO TOOLS
J1200R-MASD

Combination Wrench Set - 18 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02705645
MFR #J1200R-MASD
Price$435.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200R-MASD

Combination Wrench Set - 18 PC, Combination Type, Polished Chrome Finish, Flat Handle Style
Mi Item #02705645
MFR #J1200R-MASD

Mfr description
J1200R-MASD WRENCH SET
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. –The arched surfaces are designed to spread the contact forces over a greater area. –Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.53/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-11/16 in, 10-9/32 in, 11-1/32 in, 11-13/16 in, 11-27/64 in, 12-17/32 in, 12-59/64 in, 13-5/16 in, 5-13/32 in, 5-21/32 in, 5-29/32 in, 5-5/32 in, 6-29/32 in, 7-29/32 in, 7-45/64 in, 8-13/16 in, 9-35/64 in, 9-5/32 in
  • Weight
    8.12 lbs
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Slip-Resistant
  • Finish Coating
    Polished Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    18
  • UPC_NO
    662679073107
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)