1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ALECO MFG
170013
ArmorSeal Strip Doors - 12 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
Mi Item #
02705647
MFR #
170013
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ALECO MFG 170013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALECO MFG
170013
ArmorSeal Strip Doors - 12 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
Mi Item #
02705647
MFR #
170013
Mfr description
170013 12" X .120 X 150' STD ARMORSEAL
Aleco Clear-Flex® II PVC strip doors/curtains are ideal for loading docks, productions floors, warehouses and foodservice areas where temperature control and pest deterrence is key
Specially fabricated to hang straight without warping, the finished edges are rounded to promote a tighter seal between strips
This feature saves energy by minimizing loss of heated or cooled air and deters dust, birds and insects from passing through unprotected openings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
150 ft
Thickness
0.120
Weight
125.76 lbs
Width
12 in
Details
Color
Clear
Temperature Range
-10 to 150°F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items