Motion
CDBXWL20-75-X138

SMC CORP OF AMERICA
CDBXWL20-75-X138

CDBXWL20-75-X138
Mi Item #02705671
MFR #CDBXWL20-75-X138
Price$664.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBXWL20-75-X138

CDBXWL20-75-X138
Mi Item #02705671
MFR #CDBXWL20-75-X138

Mfr description
CDBXWL20-75-X138 CYL, SLIDE, ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Adjustable Stroke Extend
  • Bearings
    Slide Bearing
  • Bracket 1
    Housing
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Housing
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)