Motion
CDPXWM25-50
Cylinder, Air
Mi Item #02705679
MFR #CDPXWM25-50
Price$581.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #02705679
MFR #CDPXWM25-50

Mfr description
CDPXWM25-50 CYL, SLIDE BEARING ENDPLATE
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$581.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double Rod
  • Bracket 1
    Plate
  • Country of Origin
    JP
  • Cushion Type
    Built-in Shock Absorbers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Plate
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Auto Switch Capable, Built-In Shock Absorbers
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXW
  • Special Applications
    Air-Hydro Type Available
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)