Motion
6013DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width
MI ITEM #02705806
MFR #6013DDU
Price$147.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width
MI ITEM #02705806
MFR #6013DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$147.79/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    18 mm
  • Overall Length
    100 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6013DDU is a 65mm bore radial deep groove ball bearing with double seals, 100mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6013DDU
  • Manufacturer Upc Number
    029176063251
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063251

Overview

Mfr description
6013 DDU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text